Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva HyClone™ Hank's 1X Balanced Salt Solutions
Shop All Cytiva Products
Click to view available options
Quantity:
100 mL
500 mL
1000 mL
6 x 500 mL
6 x 1000 mL
With Additives:
Calcium, Magnesium
Calcium, Magnesium, Phenol Red
Phenol Red
Without Additives:
No Calcium, No Magnesium
No Calcium, No Magnesium, No Phenol Red
No Phenol Red
Description
- Used for washing and treating tissues and cells

Specifications
Specifications
Certifications/Compliance | cGMP and ISO 9001:2000 Guidelines |
Content And Storage | 15° to 30°C |
Concentration | 1 X |
Form | Liquid |
Product Type | Hanks' Balanced Salt Solution |
Sterilization Method | 0.1 μm Sterile-filtered |
With Additives | Calcium, Magnesium, Phenol Red |
Endotoxin Level | =1.0EU/mL |
pH | 7.0 to 7.4 |
Quantity | 500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction