Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), Powder
Shop All Cytiva Products
Click to view available options
Quantity:
10 L
2 x 5 L
50 L
With Additives:
Glutamine
Glutamine, Non Essential Amino Acids (NEAA)
Without Additives:
No α-Thioglycerol
No Sodium Bicarbonate
None
Description
Support cell culture growth and biomanufacturing processes with powdered HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), manufactured using ISO 9001:2000-certified processes.

Specifications
Specifications
Form | Powder |
Product Type | MEM/EBSS with L-glutamine |
Sterilization Method | Non-sterile |
With Additives | Glutamine |
Without Additives | No α-Thioglycerol |
Quantity | 10 L |
Certifications/Compliance | cGMP and ISO 9001:2000 |
Content And Storage | 2° to 8°C, away from light and moisture |
Description | MEM/EBSS with L-Glutamine |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction