Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Hydroguard™ Fused Silica Guard Columns
SDP

Catalog No. 06708180 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
5 m
10 m
Diameter (Metric) Inner:
0.1 mm
0.15 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Diameter (Metric):
0.363 ±0.012 mm
0.37 ±0.04 mm
0.45 ±0.04 mm
0.69 ±0.05 mm
Quantity:
6/Pk.
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Diameter (Metric) Quantity
06-708-180 5 m 0.18 mm 0.37 ±0.04 mm Each
06-717-555 5 m 0.32 mm 0.45 ±0.04 mm 6/Pk.
06-708-178 5 m 0.1 mm 0.363 ±0.012 mm Each
06-717-554 5 m 0.25 mm 0.37 ±0.04 mm 6/Pk.
06-708-179 5 m 0.15 mm 0.363 ±0.012 mm Each
06-708-186 10 m 0.53 mm 0.69 ±0.05 mm Each
06-708-181 5 m 0.25 mm 0.37 ±0.04 mm Each
06-708-185 10 m 0.32 mm 0.45 ±0.04 mm Each
06-708-184 10 m 0.25 mm 0.37 ±0.04 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-708-180 Supplier Restek™ Supplier No. 10078
Add to Cart
Add to Cart

Extends analytical column lifetime by preventing degradation from harsh steam-cleaning water injections.

A unique deactivation chemistry of hydroguard deactivated tubing creates a high-density surface that is not readily attacked by aggressive hydrolysis. The high-density surface coverage of the Hydroguard deactivation layer effectively prevents water vapor from reaching the surface beneath.

  • Fused silica
  • Tested with a comprehensive test mix, to ensure high inertness
  • Maximum temperature: 325°C

Order Info

Certificates of analysis for new 5m and 10m Restek guard columns are now provided electronically.

Specifications

Length (Metric) 5 m
Quantity Each
Diameter (Metric) 0.37 ±0.04 mm
Type Guard Column
Diameter (Metric) Inner 0.18 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.