Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Hydrometer Cylinders

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
500 mL
600 mL
1000 mL
1200 mL
Description
- Beaded top with a pouring spout
- Round base for stability
Specifications
Specifications
| Base Type | Round |
| Capacity (English) | 33.8 oz. |
| Height (English) | 18.1 in. |
| Height (Metric) | 460 mm |
| Type | Hydrometer Cylinder |
| Diameter (Metric) | 67 mm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction