Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Hydrometer Cylinders
SDPSCI_ED

Catalog No. p-3361137 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
500 mL
600 mL
1000 mL
1200 mL

Catalog No. S90319B

Supplier: United Scientific™ HYC600

Only null left
Add to Cart
Add to Cart

Cylinders made from heavy borosilicate glass.

  • Beaded top with a pouring spout
  • Round base for stability

Specifications

Capacity (English) 20.3 oz.
Height (English) 16.1 in.
Base Type Round
Height (Metric) 409 mm
Type Hydrometer Cylinder
Shape Round
Diameter (English) 1.96 in.
Diameter (Metric) 53 mm
Capacity (Metric) 600 mL
Material Borosilicate Glass
Width (Metric) 5 cm
Width (English) 1.96 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.