Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11-500 Medium-Duty Industrial Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
Description
- Ideal for assembly and maintenance operations involving handling of sharp-edged and pointed tools and materials
- Cut-resistant stretch Kevlar™ liner provides comfortable fit and protection from nuisance nicks and abrasion
- Black foam nitrile coating on palm and fingertips channels oil away from glove surface
- Extended cuff for extra cut protection around wrist
- Yellow

Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category III |
Construction | Knit |
Coating Material | Nitrile Foam |
Color | Black, Yellow |
Cut Resistance Rating | ANSI A2 |
Latex Free | Yes |
Product Type | Cut-resistant Gloves |
Size | 8 |
EN388 Standard | EN 388:3231B, EN 388:3231 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction