Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11-580 VEND PACK High Cut Protection Gloves
Shop All Ansell Products
Click to view available options
Size:
5
6
7
8
9
10
11
12
Description
- Ultra-lightweight design: 21 gauge liner providing ISO F / ANSI A6 cut level, 20% greater durability**
- EN ISO F / ANSI A6 cut protection: 3x greater cut resistance***
- Food compliant for wet and dry food handling and under food-approved single-use
- Enhanced comfort: HyFlex™ 11-580 industrial gloves feature ultra-lightweight design delivering ISO cut level F / ANSI cut level A6 cut protection
- Heightened defenses: Developed with INTERCEPT™ Cut Resistance Technology using Next Generation HPPE, HyFlex™ 11-580 safety gloves are ideal for use as a cut-resistant liner under both industrial and food-grade single-use gloves, or in certain fatty food applications*
- Increased finger sensitivity: Silicone-free, uncoated HyFlex™ 11-580 made with 21-gauge knitting technology to ensure increased finger sensitivity when inspecting work in progress or finished goods
- Touchscreen Compatible: Allows the wearer to work multiple touchscreen devices while keeping gloves on
*Please refer to food declaration document for further information
* Versus standard EN ISO F/ ANSI A6-rated gloves
** Versus previous technology version
*** Versus similar gloves made of standard yarn
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105-2024 ABR Level 2 |
| Certifications/Compliance (Europe) | EN 388:2016 +A1:2018,OEKO-TEX™ Hohenstein |
| Construction | Knit |
| Coating Material | Uncoated |
| Color | Gray |
| Cut Resistance Rating | ANSI A6 |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | HPPE, Tungsten, Nylon, Spandex, Polyester, Natural Rubber |
| Product Type | Cut-resistant Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction