Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-644 Polyurethane-Coated Cut Protection Gloves, Ergonomic Design

Catalog No. 19168561 Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Lightweight gloves feature an ergonomic fit that gives the perfect balance of protection and precision when working with small, sharp parts.

  • Intercept Technology™ with ergonomic Design
  • Proprietary blend of high performance polyethylene yarn with a polyurethane palm coating
  • Molds naturally to the hand, preventing fatigue
  • Soft and cool to the skin for all-day comfort
  • ANSI Level 2 cut protection
  • ANSI Level 5 abrasion protection
  • Proprietary gray polyurethane coating provides a sure grip in both light oil and dry applications
  • Increases worker assurance when handling sharp objects
  • Resistance to tears and punctures
  • Gray palm coating hides soil
  • Durable and Launderable
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Gray, White
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Product Type Cut-Resistant Gloves
Size 3X-Large
EN388 Standard EN 388:4342B, EN 388:4342
For Use With (Application) Automotive, machinery and equipment, metal fabrication, utilities, warehousing
Glove Cuff Style Knit
Liner Material Nylon, Spandex
Model 288196
Quantity 12 Pairs/Bag, 12 Bags/Cs.
Series HyFlex™ 11-644
Length (English) 8.1 in.
Length (Metric) 20.7 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.