Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-735 VEND PACK Cut Resistance Gloves

Catalog No. 17108496 Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11

HyFlex Durable gloves that offer ANSI/ISEA 105-2024 CUT A4 and EN ISO C cut resistance, ensuring enhanced protection and extended glove lifespan.

  • Advanced Protection: HyFlex™11-735 features a Lycra™enhanced liner designed using INTERCEPT™ Cut Resistance Technology, delivering EN ISO C/ANSI A4 cut protection.
  • Exceptional Durability: With a palm-dipped PU coating, our gloves offer outstanding strength and long-lasting performance, achieving EN level 4 and ANSI level 6 abrasion resistance.
  • Comfortable Fit: The 10G lightweight knitted liner of HyFlex™11-735 provides an ideal balance of comfort, flexibility, and protection.
  • Enhanced Grip: The durable polyurethane coating ensures superior grip and performance, even in lightly oily conditions.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 6, ANSI/ISEA 105-2024 PUN Level 3, ANSI/ISEA 105-2024 Cut Level A4, Ecovadis label, EN ISO 21420:2020, OEKO-TEX™ Centexbel, Category II
Certifications/Compliance (Europe) CE Number, EN 388:2016 +A1:2018, REACH Compliant
Coated Area Palm
Construction Knit
Cuff Material Fiber glass,HPPE,Nylon,Spandex
Coating Material Polyurethane
Color White, Black
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material Fiberglass, HPPE, Nylon, Spandex, Polyurethane
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN388:4X43C
For Use With (Application) Metalworking and assembly operations, Assembly and inspection of components, Assembly and disassembly of equipment, Seizing structural parts, Mounting and dismantling, Fastening components, parts, Loading and unloading trucks and vehicles, Handling incoming goods, Maintenance, Lock smith, Compatible with consumer and industrial touchscreens
Gender Unisex
Glove Cuff Color White
Glove Cuff Style Knit
Grip Design Rough
Liner Material Fiber glass, HPPE, Nylon, Spandex
Lining Knit Lining
Packaging Type Bag
Puncture Rating ANSI/ISEA 105-16 Level 3
Thumb Style Winged with Yoke
Yarn Gauge 10
Length (English) 8.81 to 10.59 in.
Length (Metric) 224 to 269 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.