Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11-840 Foam Nitrile Coated Gloves with Fortix™ Abrasion Resistance Technology
Shop All Ansell Products

Click to view available options
Size:
6
7
8
9
10
11
Description
- Improved abrasion protection for long lasting handling
- Enhanced grip in dry environments for secure handling and a safer work environment
- 1.25 mm Fortix™ nitrile foam coating is soft, flexible, and comfortable
- Optimized knitting at the base of the pinky finger, across the finger tips, and through the palm matches natural hand contours for an ergonomic fit
- Ansel ZONZ™ Comfort Fit Technology optimizes the knitting in selecting zones of the liner improving support, breathability and range of movement
- Silicone free to prevent the transfer of silicone contaminants to metal parts prior to painting
- Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove
- Oeko-Tex certified and dermatologically tested

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coating Material | Nitrile Foam |
Color | Black |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Latex Free | Yes |
Material | Nylon |
Product Type | Dip-coated Gloves |
Size | 6 |
For Use With (Application) | Aerospace, Automotive Assembly, Machinery/Equipment Operation, and Metal Fabrication |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction