Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 74-731 Knife-Hand Cut Protection Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Description
- Dyneema™ Diamond Technology, providing enhanced comfort & protection in high-risk areas
- Specially designed to meet the individual needs associated with knife-hand and off-hand applications
- Features Tuff Cuff II Technology to help retain cuff shape, keeping gloves secure and reducing worker injury
- Compliant with FDA food handling requirements
- Food processing (beef, pork, lamb, poultry, seafood, fruits and vegetables)
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | FDA |
| Certifications/Compliance (Europe) | EN 420:2003, A1:2009 |
| Construction | Knit |
| Color | Green, Gray |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Product Type | Cut-resistant Gloves |
| Size | 8 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction