Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-510 Fiber Stretch Cut-Resistant Gloves

Catalog No. p-3827685 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Glove Cuff Color:
Black
Blue
Brown
Red
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

Aramid fiber stretch liner with spandex offers cut protection with comfort and durability. Ideal for automotive or machinery and equipment industries.

For use in carpentry, HVAC, glass installation, maintenance operations, sheet metal handling and wiring

  • Kevlar™ aramid fiber Aramid fibers stretch liner offers cut protection with an ergonomic fit
  • Patented Knitted Variable Stitch Design (KVSD) provides improved fit by releasing tension in high stress zones of the glove
  • Patented zonal nylon and Kevlar™ aramid fiber Aramid fibers technology increases abrasion resistance on the palm and back of hand
  • Patented integral cuff “ComfortFlex” padded cuff provides a soft feel, while providing cut protection on the outside
  • D3 Pinky design allows a more natural fit for improved comfort
  • Proprietary nitrile foam technology provides longer wear in thumb crotch and palm area

TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile
Color Black, Yellow
Cut Resistance Rating ANSI A2
Latex Free Yes
Product Type Cut-resistant Gloves
Size 7
EN388 Standard EN 388:4231B, EN 388:3331
For Use With (Application) Automotive, machinery and equipment
Glove Cuff Color Red
Glove Cuff Style Knit
Liner Material Aramid Fiber, Nylon, Lycra™
Model 11-510 7 205744
Series HyFlex™ 11-510
Length (English) 8.3 in.
Length (Metric) 21.1 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.