Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-511 Medium Duty Cut-Resistant Gloves With Intercept Technology™

Catalog No. 19152010 Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
This item is not returnable. View return policy

Catalog No. 19-152-010

Supplier: Ansell 205753

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Exclusive Intercept Technology with aramid fiber stretch armor protection provides workers with the ability to handle sharp parts and knives with confidence in light oil or dry applications.

Ideal for door and wood framing, glass installation, handling small sharp parts, knife handling, maintenance operations, paper slitting, sheet metal press, and small part stamping

  • Intercept Technology yarn
  • 100% silicone and latex free reduces product contamination and skin sensitivity
  • Redesigned finger length for greater comfort, dexterity, wear and flexibility
  • Enhanced Cuff Overedging (ECO) provides more elasticity in cuff area for donning and doffing
  • Proprietary nitrile foam technology provides increased wear in thumb crotch and palm area
  • Patented Knitted Variable Stitch Design (KVSD) provides improved fit by releasing tension in high stress zones of the glove

TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Construction Knit
Coating Material Nitrile Foam
Color Green, Yellow
Cut Resistance Rating ANSI A5
Latex Free Yes
Product Type Cut-resistant Gloves
Size 10
EN388 Standard EN 388:4343D, EN 388:4442
For Use With (Application) Automotive, metal fabrication
Glove Cuff Color Black
Glove Cuff Style Knit
Liner Material Aramid Fiber, Spandex, Stainless Steel
Model 11-511 10 205753
Series HyFlex™ 11-511
Length (English) 8.8 in.
Length (Metric) 22.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.