Learn More
Thermo Scientific™ Hypercarb™ 5μm Nanobore HPLC Columns
Description
Thermo Scientific™ Hypercarb 5μm Nanobore HPLC Columns, at flowrates of nL/min. versus mL/min., offer greater signal to noise ratio than traditional columns used with electrospray.
- High sensitivity flexible silica capillary columns
- 75μm and 150μm ID for greater sensitivity
- Wide choice of stationary phases for alternative selectivity options
- Excellent for LC/MS applications and high-temperature applications
- Suited to solve problem separations
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separate structurally related substance
Ordering Information:
Unless otherwise specified, IntegraFrit and PicoFrit are sold in single-column units.
Specifications
Specifications
| Column Format | PicoFrit, 4/Pk. |
| Diameter (Metric) | 75 μm |
| For Use With | LC/MS, ESI |
| Length (Metric) | 10 mm |
| Particle Size | 5 μm |
| pH | 0 to 14 |
| Pore Size | 250 Å |
| Surface Area | 120 m²/g |
| Temperature | 105°C |
| USP Type | L109 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.