Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypercarb™ 5μm Nanobore HPLC Columns

Catalog No. 03170468
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
Diameter (Metric):
0.15 mm
75 μm
Product Type:
Integrafrit
Integrafrit Multi
Picofrit
Picofrit Multi
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Product Type
03-170-468 50 mm 0.15 mm Integrafrit
35-005-017563 10 mm 75 μm Integrafrit
03-170-452 10 mm 75 μm Integrafrit Multi
03-170-453 10 mm 75 μm Picofrit
03-170-454 10 mm 75 μm Picofrit Multi
03-170-469 50 mm 0.15 mm Integrafrit Multi
03-170-474 50 mm 75 μm Integrafrit Multi
03-170-475 50 mm 75 μm Picofrit
03-170-476 50 mm 75 μm Picofrit Multi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03-170-468 Supplier Thermo Scientific™ Supplier No. 35005051563

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

At flow rates of nL/min versus mL/min, Thermo Scientific™ Hypercarb 5μm Nanobore HPLC Columns offer greater signal to noise ratio than traditional columns.

Thermo Scientific™ Hypercarb 5μm Nanobore HPLC Columns, at flowrates of nL/min. versus mL/min., offer greater signal to noise ratio than traditional columns used with electrospray.

  • High sensitivity flexible silica capillary columns
  • 75μm and 150μm ID for greater sensitivity
  • Wide choice of stationary phases for alternative selectivity options
  • Excellent for LC/MS applications and high-temperature applications
  • Suited to solve problem separations
  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separate structurally related substance

Ordering Information:

Unless otherwise specified, IntegraFrit and PicoFrit are sold in single-column units.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 0.15 mm
For Use With LC/MS, ESI
Length (Metric) 50 mm
Particle Size 5 μm
pH 0 to 14
Pore Size 250 Å
Surface Area 120 m²/g
Temperature 105°C
USP Type L109
Stationary Phase Porous Graphitic Carbon
Packing Material Porous Graphitic Carbon
Carbon Load 100%
Column Type Mixed Mode
Phase Normal and Reversed Phase
Product Type Integrafrit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.