Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypercarb™ HPLC Column, 5μm

Catalog No. 03150832
Change view
Click to view available options
Length (Metric):
125 mm
250 mm
Diameter (Metric):
2.1 mm
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
03-150-832 125 mm 2.1 mm
03-150-841 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-150-832 Supplier Thermo Scientific™ Supplier No. 35005122130

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Thermo Scientific™ Hypercarb™ Columns give you 100% porous graphitic carbon for extended separation capabilities

  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable form 0 to 14
  • Excellent for high temperature applications
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 125 mm
Particle Size 5 μm
pH 1 to 14
Pore Size 250 Å
Surface Area 120 m²/g
USP Type L109
Stationary Phase Porous Graphitic Carbon
Product Line Hypercarb
Packing Material Porous Graphitic Carbon
Carbon Load 100%
Column Type Mixed Mode
Phase Normal and Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.