Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypercarb™ PREP HPLC Columns

Catalog No. 03253840
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
20 mm
30 mm
Column Format:
Preparative Column, Standard
Particle Size:
5 μm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Column Format Particle Size
03-253-840 50 mm 10 mm Preparative Column, Standard 5 μm
03-253-841 50 mm 20 mm Preparative Column, Standard 5 μm
03-253-842 100 mm 10 mm Preparative Column, Standard 5 μm
03-253-843 100 mm 20 mm Preparative Column, Standard 5 μm
03-253-844 100 mm 30 mm Preparative Column, Standard 5 μm
03-253-845 150 mm 10 mm Preparative Column, Standard 5 μm
03-253-846 150 mm 20 mm Preparative Column, Standard 5 μm
03-253-849 150 mm 30 mm Preparative Column, Standard 5 μm
03-253-847 250 mm 10 mm Preparative Column, Standard 5 μm
03-253-848 250 mm 20 mm Preparative Column, Standard 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-253-840 Supplier Thermo Scientific™ Supplier No. 35005059070A
Add to Cart
Add to Cart
Request a Quote

Conquer difficult separations in both normal phase and reversed phase applications with unique Hypercarb Porous Graphitic Carbon preparative HPLC columns.

Conquer difficult separations using the unique Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon preparative HPLC columns which are 100% porous graphitic carbon for extended separation capabilities in both normal phase and reversed phase applications. Hypercarb columns offer improved retention of polar compounds and separation of structurally related analytes with stability at pH extremes. Our columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Suited to solve problem separations

  • Remarkable retention of very polar analytes.
  • Accurate orthogonality to C18.
  • Separates structurally related substances.
  • Stable between pH 0 and 14.
  • Great for high temperature applications.
  • 100% stainless-steel column hardware - suggest remove not relevant in context.
  • Porous graphitic carbon (L109) selectivity.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 10 mm
Length (Metric) 50 mm
Max. Pressure 4300 psi (295 bar)
Particle Size 5 μm
pH 0 to 14
Pore Size 250 Å
Surface Area 120 m²/g
Temperature 105°C
USP Type L109
Stationary Phase Porous Graphitic Carbon
Packing Material Spherical, Porous Graphitic Carbon
Carbon Load 100%
Column Type Polar Retention
Phase Normal and Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.