Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ HPLC Columns

Catalog No. 69008057726
Change view
Click to view available options
Length (Metric):
5 mm
50 mm
100 mm
250 mm
300 mm
Diameter (Metric):
3 mm
4 mm
7.7 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
69-008-057726 50 mm 7.7 mm
69008307780 300 mm 7.7 mm
69-708-254080 250 mm 4 mm
69-608-107780 100 mm 7.7 mm
69-008-903027 5 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 69-008-057726 Supplier Thermo Scientific™ Supplier No. 69008057726
Add to Cart
Add to Cart

Manufactured with a proprietary process and subjected to stringent quality control procedures, these LC Columns are used for the appropriate counter-ion to meet application requirements.

Manufactured with a proprietary process and subjected to stringent quality control procedures, Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.

Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.
  • Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
  • Efficient and reproducible monodisperse particles
  • Stable for long column lifetimes even at low pH and high temperatures
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Column
Diameter (Metric) 7.7 mm
For Use With LC/MS
Length (Metric) 50 mm
Max. Pressure 725 psi (50 bar)
Particle Size 8 μm
pH 1 to 11
Temperature 65°C
USP Type L17
Stationary Phase H+ Counter Ion
Packing Material Spherical, Microporous Polymer
Column Type Ligand Exchange
Phase Ligand Exchange
Product Type Guard Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.