Learn More
Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ HPLC Columns
Description
Manufactured with a proprietary process and subjected to stringent quality control procedures, Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.
- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 7.7 mm |
| For Use With | LC/MS |
| Length (Metric) | 100 mm |
| Max. Pressure | 725 psi (50 bar) |
| Particle Size | 8 μm |
| pH | 1 to 11 |
| Temperature | 65°C |
| USP Type | L17 |
| Stationary Phase | H+ Counter Ion |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.