Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ HPLC Columns

Catalog No. 03170329
Change view
Click to view available options
Length (Metric):
5 mm
300 mm
Diameter (Metric):
3 mm
7.7 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
03-170-329 300 mm 7.7 mm
69-108-903027 5 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-170-329 Supplier Thermo Scientific™ Supplier No. 69108307780
Add to Cart
Add to Cart

HyperREZ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements.

Manufactured with a proprietary process and subjected to stringent quality control procedures,Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.

Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.
  • Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
  • Efficient and reproducible monodisperse particles
  • Stable for long column lifetimes even at low pH and high temperatures
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 7.7 mm
For Use With LC/MS
Length (Metric) 300 mm
Max. Pressure 725 psi (50 bar)
Particle Size 8 μm
pH 1 to 11
Temperature 90°C
USP Type L34
Stationary Phase Pb2+ Counter Ion
Packing Material Spherical, Microporous Polymer
Column Type Ligand Exchange
Phase Ligand Exchange
Product Type Analytical Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.