Learn More
Thermo Scientific™ Hypersil BDS Phenyl CPG HPLC Columns--5μm Particle Size
Specifications
Specifications
| Diameter (Metric) | 1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 5 μm |
| pH | 1 to 9 |
| Pore Size | 130 Å |
| USP Type | L11 |
| Stationary Phase | Phenyl (Ph) |
| Packing Material | Base-Deactivated Silica |
| Carbon Load | 5% |
| Column Type | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.