Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil BDS Phenyl CPG HPLC Columns--5μm Particle Size

Catalog No. 28905054631
Change view
Click to view available options
Particle Size: 5μm; 100 x 1.0mm I.D.
Particle Size: 5μm; 100 x 2.1mm I.D.
Particle Size: 5μm; 100 x 3.0mm I.D
Particle Size: 5μm; 100 x 4.0mm I.D.
Particle Size: 5μm; 100 x 4.6mm I.D.
Particle Size: 5μm; 125 x 1.0mm I.D.
Particle Size: 5μm; 125 x 2.1mm I.D.
Particle Size: 5μm; 125 x 3.0mm I.D.
Particle Size: 5μm; 125 x 4.0mm I.D.
Particle Size: 5μm; 150 x 1.0mm I.D
Particle Size: 5μm; 150 x 2.1mm I.D.
Particle Size: 5μm; 150 x 3.0mm I.D.
Particle Size: 5μm; 150 x 4.0mm I.D.
Particle Size: 5μm; 150 x 4.6mm I.D.
Particle Size: 5μm; 200 x 1.0mm I.D.
Particle Size: 5μm; 200 x 2.1mm I.D.
Particle Size: 5μm; 200 x 3.0mm I.D.
Particle Size: 5μm; 200 x 4.0mm I.D.
Particle Size: 5μm; 200 x 4.6mm I.D.
Particle Size: 5μm; 250 x 1.0mm I.D.
Particle Size: 5μm; 250 x 2.1mm I.D.
Particle Size: 5μm; 250 x 3.0mm I.D.
Particle Size: 5μm; 250 x 4.0mm I.D.
Particle Size: 5μm; 250 x 4.6mm I.D.
Particle Size: 5μm; 30 x 2.1mm I.D.
Particle Size: 5μm; 30 x 3.0mm I.D.
Particle Size: 5μm; 30 x 4.6mm I.D.
Particle Size: 5μm; 50 x 1.0mm I.D.
Particle Size: 5μm; 50 x 2.1mm I.D.
Particle Size: 5μm; 50 x 3.0mm I.D.
Particle Size: 5μm; 50 x 4.0mm I.D.
Particle Size: 5μm; 50 x 4.6mm I.D.
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
28905054631 Particle Size: 5μm; 50 x 4.6mm I.D.
28905032131 Particle Size: 5μm; 30 x 2.1mm I.D.
28905033031 Particle Size: 5μm; 30 x 3.0mm I.D.
28905034631 Particle Size: 5μm; 30 x 4.6mm I.D.
28905051031 Particle Size: 5μm; 50 x 1.0mm I.D.
28905052131 Particle Size: 5μm; 50 x 2.1mm I.D.
28905053031 Particle Size: 5μm; 50 x 3.0mm I.D.
28905054031 Particle Size: 5μm; 50 x 4.0mm I.D.
28905101031 Particle Size: 5μm; 100 x 1.0mm I.D.
28905102131 Particle Size: 5μm; 100 x 2.1mm I.D.
28905103031 Particle Size: 5μm; 100 x 3.0mm I.D
28905104031 Particle Size: 5μm; 100 x 4.0mm I.D.
28905104631 Particle Size: 5μm; 100 x 4.6mm I.D.
28905121031 Particle Size: 5μm; 125 x 1.0mm I.D.
28905122131 Particle Size: 5μm; 125 x 2.1mm I.D.
28905123031 Particle Size: 5μm; 125 x 3.0mm I.D.
28905124031 Particle Size: 5μm; 125 x 4.0mm I.D.
28905151031 Particle Size: 5μm; 150 x 1.0mm I.D
28905152131 Particle Size: 5μm; 150 x 2.1mm I.D.
28905153031 Particle Size: 5μm; 150 x 3.0mm I.D.
28905154031 Particle Size: 5μm; 150 x 4.0mm I.D.
28905154631 Particle Size: 5μm; 150 x 4.6mm I.D.
28905201031 Particle Size: 5μm; 200 x 1.0mm I.D.
28905202131 Particle Size: 5μm; 200 x 2.1mm I.D.
28905203031 Particle Size: 5μm; 200 x 3.0mm I.D.
28905204031 Particle Size: 5μm; 200 x 4.0mm I.D.
28905204631 Particle Size: 5μm; 200 x 4.6mm I.D.
28905251031 Particle Size: 5μm; 250 x 1.0mm I.D.
28905252131 Particle Size: 5μm; 250 x 2.1mm I.D.
28905253031 Particle Size: 5μm; 250 x 3.0mm I.D.
28905254031 Particle Size: 5μm; 250 x 4.0mm I.D.
28905254631 Particle Size: 5μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 28905054631 Supplier Thermo Scientific™ Supplier No. 28905054631

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Particle Size 5 μm
pH 1 to 9
Pore Size 130 Å
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Base-Deactivated Silica
Carbon Load 5%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.