Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ PREP aQ HPLC Columns

Catalog No. 03253824
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
20 mm
25 mm
30 mm
50 mm
Column Format:
Guard Column
Guard Column, 1/16 in.
Guard Column, 1/8 in.
Preparative Column, Standard
Preparative Column, Xtended Life
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Column Format
03-253-824 150 mm 10 mm Preparative Column, Standard
03-253-832 8 mm 10 mm Guard Column
03-253-833 20 mm 10 mm Guard Column
03-253-835 30 mm 10 mm Guard Column, 1/16 in.
03-253-964 30 mm 10 mm Guard Column, 1/8 in.
03-253-836 30 mm 20 mm Guard Column, 1/16 in.
03-253-965 30 mm 20 mm Guard Column, 1/8 in.
03-253-820 100 mm 10 mm Preparative Column, Standard
03-253-821 100 mm 10 mm Preparative Column, Standard
03-253-955 100 mm 25 mm Preparative Column, Xtended Life
03-253-822 100 mm 30 mm Preparative Column, Standard
03-253-823 100 mm 50 mm Preparative Column, Standard
03-253-957 100 mm 50 mm Preparative Column, Xtended Life
03-253-825 150 mm 20 mm Preparative Column, Standard
03-253-958 150 mm 25 mm Preparative Column, Xtended Life
03-253-826 150 mm 30 mm Preparative Column, Standard
03-253-827 150 mm 50 mm Preparative Column, Standard
03-253-828 250 mm 10 mm Preparative Column, Standard
03-253-829 250 mm 20 mm Preparative Column, Standard
03-253-961 250 mm 25 mm Preparative Column, Xtended Life
03-253-830 250 mm 30 mm Preparative Column, Standard
03-253-831 250 mm 50 mm Preparative Column, Standard
03-253-956 100 mm 30 mm Preparative Column, Xtended Life
03-253-959 150 mm 30 mm Preparative Column, Xtended Life
03-253-960 150 mm 50 mm Preparative Column, Xtended Life
03-253-962 250 mm 30 mm Preparative Column, Xtended Life
03-253-963 250 mm 50 mm Preparative Column, Xtended Life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 03-253-824 Supplier Thermo Scientific™ Supplier No. 25305159070A
Add to Cart
Add to Cart

Stable in 100% aqueous mobile phase, Hypersil GOLD aQ polar endcapped C18 preparative HPLC columns provide enhanced retention and resolution of polar analytes.

Retain and resolve polar analytes for your scale up purification needs by using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 preparative columns. These C18 preparative HPLC columns are perfect for challenging reversed phase separations using highly aqueous mobile phases. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Alternative selectivity with polar endcapped C18 stationary phase

  • Polar functional group in endcap provides further interaction mechanism for separation of polar compounds.
  • Yields superior retention of polar compounds.
  • C18 (USP L1) selectivity.

Stability in highly aqueous mobile phases

  • Applicable in 100% aqueous mobile phases.
  • No loss of performance or stability.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.

About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 10 mm
Length (Metric) 150 mm
Max. Pressure 4300 psi (295 bar)
Particle Size 5 μm
pH 2 to 9
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase aQ C18
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Polar
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.