Learn More
Thermo Scientific™ Hypersil™ GOLD aQ KAPPA Capillary HPLC Columns, 5μm Particle Size
Description
High efficiency KAPPA columns offer high performance and sensitivity.
- 75μm to 500μm ID
- Rugged sleeved design for robustness
- Ideal for LC/MS analysis
- Hypersil GOLD aQ columns provide enhanced retention and resolution of polar analytes
- Polar endcapped C18 phase for alternative selectivity
- Retention and resolution of polar analytes
- Ideal for highly aqueous mobile phase
- Excellent peak shape
Order Info
Other custom column dimensions are available. Please call your local Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 175 Å |
| USP Type | L1 |
| Stationary Phase | aQ C18 |
| Packing Material | Silica |
| Carbon Load | 12% |
| Column Type | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.