Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ GOLD aQ KAPPA Capillary HPLC Columns, 5μm Particle Size

Catalog No. 03051302
Change view
Click to view available options
Length (Metric):
50 mm
150 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-051-302 150 mm
03-051-269 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-051-302 Supplier Thermo Scientific™ Supplier No. 25305150165

Narrow ID columns operate at low flow rates required for greater ionization efficiencies

High efficiency KAPPA columns offer high performance and sensitivity.

  • 75μm to 500μm ID
  • Rugged sleeved design for robustness
  • Ideal for LC/MS analysis

  • Hypersil GOLD aQ columns provide enhanced retention and resolution of polar analytes
  • Polar endcapped C18 phase for alternative selectivity
  • Retention and resolution of polar analytes
  • Ideal for highly aqueous mobile phase
  • Excellent peak shape

Order Info

Other custom column dimensions are available. Please call your local Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Capillary Column
Diameter (Metric) 0.1 mm
Length (Metric) 150 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 175 Å
USP Type L1
Stationary Phase AQ Phase
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.