Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ Cyano HPLC Columns

Catalog No. 03051124
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
Particle Size:
1.9 μm
3 μm
5 μm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03-051-124 10 mm 4 mm 3 μm
25-805-254030 250 mm 4 mm 5 μm
25-802-102130 100 mm 2.1 mm 1.9 μm
01-674-477 50 mm 2.1 mm 1.9 μm
25-803-103030 100 mm 3 mm 3 μm
25805014001 10 mm 4 mm 5 μm
03-051-122 10 mm 2.1 mm 3 μm
03-051-121 10 mm 1 mm 3 μm
03-050-907 250 mm 2.1 mm 5 μm
25-805-253030 250 mm 3 mm 5 μm
25-803-151030 150 mm 1 mm 3 μm
25-803-032130 30 mm 2.1 mm 3 μm
03-251-700 250 mm 2.1 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 03-051-124 Supplier Thermo Scientific™ Supplier No. 25803014001
Add to Cart
Add to Cart

Alternate selectivity with lower hydrophobicity. Use these HPLC columns for normal and reversed phase separations.

Alternate selectivity with lower hydrophobicity. Use Thermo Scientific™ Hypersil Gold™ Cyano LC Columns for normal and reversed phase separations.

  • Excellent peak shape
  • Outstanding sensitivity
  • Less retention for faster analysis
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge
Diameter (Metric) 4 mm
For Use With HPLC
Length (Metric) 10 mm
Max. Pressure 5800 psi (400 bar)
Particle Shape Fully Porous
Particle Size 3 μm
pH 2 to 8
Pore Size 175 Å
Quantity Pack of 4
Surface Area 220 m²/g
Temperature 60°C
USP Type L10
Stationary Phase Cyano (CN)
Product Line Hypersil GOLD
Packing Material Ultrapure Silica
Carbon Load 4%
Endcapped Yes
Phase Normal and Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.