Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ KAPPA Capillary Guard Columns

Catalog No. p-4523893
Click to view available options
Particle Size:
5 μm
Diameter (Metric):
0.18 mm
0.32 mm
0.5 mm
Length (Metric):
30 mm

Use this guard column to protect Thermo Scientific™ Hypersil GOLD™ KAPPA Capillary Columns from sample debris and interfering substances.

Protect your analytical HPLC column from damage caused by sample debris and interfering substances. It's the economical way to extend the lifetime of your analytical column with minimal impact on performance.

Use Thermo Scientific™ Hypersil GOLD™ KAPPA Capillary Guard Columns with Hypersil GOLD KAPPA Capillary Columns. These analytical columns operate at low flow rates required for greater ionization efficiencies and meet the sensitivity needs of demanding LC/MS applications, particularly proteomics.

Features of Hypersil GOLD Solid Phase

  • Hypersil GOLD HPLC columns provide excellent peak shape for all analyte types
  • Significant reduction in peak tailing while retaining C18 selectivity
  • Excellent resolution, efficiency and sensitvity
  • Confidence in the accuracy and quality of analytical data
TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 10%
pH 1 to 11
Particle Size 5 μm
Length (Metric) 30 mm
Pore Size 175Å
Surface Area 220 m2/g
Diameter (Metric) 0.18 mm
For Use With (Application) HPLC
Endcapped Yes
USP Type L1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.