Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ PFP HPLC Columns

Catalog No. 03050902
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.9 μm
3 μm
5 μm
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03-050-902 50 mm 4.6 mm 5 μm
25405014001 10 mm 4 mm 5 μm
25405012101 10 mm 2.1 mm 5 μm
03-051-384 10 mm 4 mm 3 μm
03-051-383 10 mm 3 mm 3 μm
03-051-382 10 mm 2.1 mm 3 μm
03-051-381 10 mm 1 mm 3 μm
03-050-162 150 mm 4.6 mm 3 μm
25-403-153030 150 mm 3 mm 3 μm
25-403-152130 150 mm 2.1 mm 3 μm
25-403-104630 100 mm 4.6 mm 3 μm
03-050-153 100 mm 2.1 mm 3 μm
25-403-054630 50 mm 4.6 mm 3 μm
25-402-152130 150 mm 2.1 mm 1.9 μm
03-050-517 100 mm 2.1 mm 1.9 μm
03-050-511 50 mm 2.1 mm 1.9 μm
25405254630 250 mm 4.6 mm 5 μm
25-405-104630 100 mm 4.6 mm 5 μm
25-405-102130 100 mm 2.1 mm 5 μm
25405013001 10 mm 3 mm 5 μm
03-051-401 10 mm 1 mm 5 μm
25-403-151030 150 mm 1 mm 3 μm
25-403-104030 100 mm 4 mm 3 μm
25-403-101030 100 mm 1 mm 3 μm
25-403-054030 50 mm 4 mm 3 μm
25-403-034630 30 mm 4.6 mm 3 μm
25-403-033030 30 mm 3 mm 3 μm
25-403-032130 30 mm 2.1 mm 3 μm
03-050-903 250 mm 3 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 03-050-902 Supplier Thermo Scientific™ Supplier No. 25405054630

Use for analyzing difficult-to-resolve mixtures of halogenated compounds including pesticides.

Analyze difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds with Thermo Scientific™ Hypersil GOLD™ PFP (pentafluorophenyl) HPLC columns. These columns provide an alternative selectivity to C18 columns in reversed phase applications with excellent peak shape and sensitivity.

Unique selectivity
  • Increased retention and selectivity for positional isomers of halogenated compounds
  • Excellent selective analysis of non-halogenated compounds, in particular polar compounds containing hydroxyl, carboxyl, nitro, or other polar groups
  • Efficient separation of difficult mixtures containing closely related halogenated and polar compounds

The introduction of a fluorine group into the stationary phase causes significant changes in solute-stationary phase interaction and increases the selectivity and extra retention.

About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L43
Stationary Phase PFP (Pentafluorophenylpropyl)
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 8%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.