Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ SAX HPLC Columns

Catalog No. 26303013001
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.9 μm
3 μm
5 μm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
26-303-013001 10 mm 3 mm 3 μm
26-305-104630 100 mm 4.6 mm 5 μm
26-305-154630 150 mm 4.6 mm 5 μm
26-305-254630 250 mm 4.6 mm 5 μm
26-303-154630 150 mm 4.6 mm 3 μm
26-303-052130 50 mm 2.1 mm 3 μm
26-302-152130 150 mm 2.1 mm 1.9 μm
26-302-102130 100 mm 2.1 mm 1.9 μm
26-302-052130 50 mm 2.1 mm 1.9 μm
26-305-014001 10 mm 4 mm 5 μm
26-305-013001 10 mm 3 mm 5 μm
26-305-054630 50 mm 4.6 mm 5 μm
26-305-101030 100 mm 1 mm 5 μm
26-305-103030 100 mm 3 mm 5 μm
26-303-151030 150 mm 1 mm 3 μm
26-302-202130 200 mm 2.1 mm 1.9 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 26-303-013001 Supplier Thermo Scientific™ Supplier No. 26303013001

Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil™ GOLD SAX LC Columns.

Analyze smaller organic molecules, including nucleotides and organic acids, quickly and efficiently with Thermo Scientific™ Hypersil GOLD™ SAX LC Columns. These quaternary amine strong anion-exchange columns are highly stable for aqueous and low pH mobile phases. Based on high purity silica bonded with an ion-exchange ligand, Hypersil GOLD SAX LC Columns provide outstanding peak shape and sensitivity.

About the Hypersil GOLD Family of HPLC Columns
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge, 4 Pk.
Diameter (Metric) 3 mm
Flow Rate 0.5 mL/min
For Use With Uniguard Direct Connection and Stand Alone Holder
Length (Metric) 10 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L14
Stationary Phase Quaternary Amine
Packing Material Silica
Carbon Load 2.5%
Column Type Ion Exchange
Endcapped Yes
Phase Ion Exchange
Product Type Guard Cartridge, 4 Pk.
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.