Learn More
Thermo Scientific™ Hypersil GOLD™ Silica HPLC Columns
Description
Achieve outstanding peak shape and sensitivity with Thermo Scientific™ Hypersil GOLD™ Silica LC Columns. The unbonded, highly pure, base-deactivated silica media efficiently separates nonpolar and moderately polar organic compounds by normal phase chromatography. Available 1.9μm particle size columns can improve the speed and efficiency of your applications.
- Twelve different chemistries are available
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3 and 5μm particle sizes for all your separation needs
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 2.1 mm |
| For Use With | UHPLC |
| Length (Metric) | 50 mm |
| Max. Pressure | 18130 psi (1250 bar) |
| Particle Shape | Fully Porous |
| Particle Size | 1.9 μm |
| pH | 2 to 8 |
| Pore Size | 175 Å |
| Quantity | Each |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.