Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ Silica HPLC Columns

Catalog No. 25105103030
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.9 μm
3 μm
5 μm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
25-105-103030 100 mm 3 mm 5 μm
25-105-154630 150 mm 4.6 mm 5 μm
25-105-254030 250 mm 4 mm 5 μm
25-105-254630 250 mm 4.6 mm 5 μm
25-102-202130 200 mm 2.1 mm 1.9 μm
25-102-152130 150 mm 2.1 mm 1.9 μm
25-102-102130 100 mm 2.1 mm 1.9 μm
25-102-052130 50 mm 2.1 mm 1.9 μm
25-103-154630 150 mm 4.6 mm 3 μm
25-103-153030 150 mm 3 mm 3 μm
25-103-014001 10 mm 4 mm 3 μm
25-105-104630 100 mm 4.6 mm 5 μm
25-105-153030 150 mm 3 mm 5 μm
25-105-253030 250 mm 3 mm 5 μm
25-103-151030 150 mm 1 mm 3 μm
25-103-103030 100 mm 3 mm 3 μm
25-103-052130 50 mm 2.1 mm 3 μm
25-103-032130 30 mm 2.1 mm 3 μm
25-103-011001 10 mm 1 mm 3 μm
25-105-013001 10 mm 3 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 25-105-103030 Supplier Thermo Scientific™ Supplier No. 25105103030

Efficiently separate nonpolar and moderately polar organic compounds by normal phase chromatography using Thermo Scientific™ Hypersil GOLD™ Silica LC Columns.

Achieve outstanding peak shape and sensitivity with Thermo Scientific™ Hypersil GOLD™ Silica LC Columns. The unbonded, highly pure, base-deactivated silica media efficiently separates nonpolar and moderately polar organic compounds by normal phase chromatography. Available 1.9μm particle size columns can improve the speed and efficiency of your applications.

About the Hypersil GOLD Family of HPLC Columns
  • Twelve different chemistries are available
  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Length (Metric) 100 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L3
Stationary Phase Silica
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Product Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.