Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ Green PAH HPLC Columns

Catalog No. 31103103030
Change view
Click to view available options
Length (Metric):
10 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
3 μm
5 μm
Stationary Phase:
Phenyl (Ph)
Proprietary
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Stationary Phase
31103103030 100 mm 3 mm 3 μm Phenyl (Ph)
31103102130 100 mm 2.1 mm 3 μm Phenyl (Ph)
31103104630 100 mm 4.6 mm 3 μm Phenyl (Ph)
31103152130 150 mm 2.1 mm 3 μm Phenyl (Ph)
31103154630 150 mm 4.6 mm 3 μm Phenyl (Ph)
31105254630 250 mm 4.6 mm 5 μm Phenyl (Ph)
31105154630 150 mm 4.6 mm 5 μm Phenyl (Ph)
31105104630 100 mm 4.6 mm 5 μm Proprietary
31-105-014001 10 mm 4 mm 5 μm Proprietary
31103014001 10 mm 4 mm 3 μm Phenyl (Ph)
31103013001 10 mm 3 mm 3 μm Proprietary
31103012101 10 mm 2.1 mm 3 μm Phenyl (Ph)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 missing translation for 'options'
Catalog No. 31103103030 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 31103103030
Add to Cart
Add to Cart

Use for rapid analysis of polyaromatic hydrocarbons (PAHs). They feature tailored alkyl-bonded silica with high carbon loading for excellent performance.

Rapidly analyze polyaromatic hydrocarbons (PAHs) with Thermo Scientific™ Hypersil™ Green Green PAH LC Columns. Featuring specially tailored alkyl-bonded silica with high carbon loading, these short, fast columns can analyze 16 PAHs in four minutes. Optimized for EPA Method 610: Polynuclear Aromatic Hydrocarbons, these columns provide excellent performance.

Wide Variety of Column Dimensions to Meet Your PAH Analysis Needs
  • 3.0μm particle size available in 2.1, 3.0 and 4.6mm diameters and 10, 100 and 150mm lengths
  • 5.0μm particle size available in 4.6mm diameter and 10, 100, 150 and 250mm lengths
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Length (Metric) 100 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L1
Stationary Phase Phenyl (Ph)
Packing Material Spherical, Fully Porous Type A Silica
Carbon Load 14%
Column Type PAH Analysis
Endcapped Yes
Phase Reversed Phase
Product Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.