Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ MOS-2 (C8) Columns, 5μm Particle Size

Catalog No. 30305152130
Change view
Click to view available options
Length (Metric):
30 mm
100 mm
125 mm
150 mm
Diameter (Metric):
2.1 mm
4.6 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
30305152130 150 mm 2.1 mm
30305124630 125 mm 4.6 mm
30305104630 100 mm 4.6 mm
30305034630 30 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 30305152130 Supplier Thermo Scientific™ Supplier No. 30305152130

Have a monolayer coverage of C8 alkyl chain chemically bonded onto the silica surface for a reproducible and efficient stationary phase

  • Reliable, less retentive phase
  • Long column lifetimes, even under basic conditions
  • Manufactured under ISO 9001-2000 quality guidelines
  • Affordable

Compliance

Manufactured under ISO 9001-2000 quality guidelines.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 150 mm
Particle Size 5 μm
Pore Size 120 Å
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 6.5%
Column Type Reversed Phase
Phase Reversed Phase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.