Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ ODS-2 C18 Columns

Catalog No. 31603014001
Change view
Click to view available options
Length (Metric):
10 mm
100 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
Particle Size:
3 μm
5 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
31-603-014001 10 mm 4 mm 3 μm
31605104630 100 mm 4.6 mm 5 μm
31605154630 150 mm 4.6 mm 5 μm
31605254630 250 mm 4.6 mm 5 μm
31605014001 10 mm 4.6 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-603-014001 Supplier Thermo Scientific™ Supplier No. 31603014001
Add to Cart
Add to Cart

Use as a general purpose C18 phase for acidic and neutral analytes separated under difficult operating conditions.

Use this well-tested, dependable L1. Thermo Scientific™ Hypersil™ ODS-2 C18 HPLC Columns are an alternative to older column brands commonly referenced in validated methods.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Available in packs of 4

Features of ODS-2 Solid Phase

  • Based on type A silica
  • Excellent reproducibility
  • Selectivity over wide range of applications
  • Manufactured under ISO 9001:2000 quality guidelines

Requires:

Thermo Scientific Uniguard™ direct connection or stand-alone holders

TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge, 4 Pk.
Diameter (Metric) 4 mm
For Use With Uniguard Direct-Connection and Stand Alone Holder
Length (Metric) 10 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 80 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Hypersil Classical
Packing Material Spherical, Fully Porous Type A Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.