Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ ODS C18 Columns

Catalog No. 03260177
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
60 mm
100 mm
125 mm
150 mm
200 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
20 mm
Particle Size:
3 μm
5 μm
Column Format:
Analytical Column
Guard Cartridge, 4 Pk.
Preparative Column, Standard
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
03-260-177 250 mm 4.6 mm 5 μm Analytical Column
30-105-053030 50 mm 3 mm 5 μm Analytical Column
03-260-168 60 mm 4 mm 3 μm Analytical Column
03-254-026 250 mm 10 mm 5 μm Preparative Column, Standard
03-260-169 60 mm 4.6 mm 3 μm Analytical Column
30105054630 50 mm 4.6 mm 5 μm Analytical Column
03-254-027 250 mm 20 mm 5 μm Preparative Column, Standard
30105102130 100 mm 2.1 mm 5 μm Analytical Column
30-105-104030 100 mm 4 mm 5 μm Analytical Column
03-050-196 100 mm 4.6 mm 5 μm Analytical Column
30-105-123030 125 mm 3 mm 5 μm Analytical Column
30105124030 125 mm 4 mm 5 μm Analytical Column
03-050-113 125 mm 4.6 mm 5 μm Analytical Column
30-105-153030 150 mm 3 mm 5 μm Analytical Column
03-050-197 150 mm 4.6 mm 5 μm Analytical Column
30105202130 200 mm 2.1 mm 5 μm Analytical Column
30-105-204030 200 mm 4 mm 5 μm Analytical Column
30105204630 200 mm 4.6 mm 5 μm Analytical Column
30-105-253030 250 mm 3 mm 5 μm Analytical Column
30105254030 250 mm 4 mm 5 μm Analytical Column
03-050-102 250 mm 4.6 mm 5 μm Analytical Column
30103014001 10 mm 4 mm 3 μm Guard Cartridge, 4 Pk.
30103013001 10 mm 3 mm 3 μm Guard Cartridge, 4 Pk.
30105014001 10 mm 4 mm 5 μm Guard Cartridge, 4 Pk.
30103254630 250 mm 4.6 mm 3 μm Analytical Column
30-103-252130 250 mm 2.1 mm 3 μm Analytical Column
03-250-453 150 mm 4.6 mm 3 μm Analytical Column
30-103-153030 150 mm 3 mm 3 μm Analytical Column
03-150-526 150 mm 2.1 mm 3 μm Analytical Column
03-050-126 100 mm 4.6 mm 3 μm Analytical Column
30103104030 100 mm 4 mm 3 μm Analytical Column
30103103030 100 mm 3 mm 3 μm Analytical Column
01-258-003 50 mm 4.6 mm 3 μm Analytical Column
30-103-253030 250 mm 3 mm 3 μm Analytical Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
Catalog No. 03-260-177 Supplier Thermo Scientific™ Supplier No. 30105254668
Add to Cart
Add to Cart

Use as a general purpose C18 phase for acidic and neutral analytes.

Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, the classical Hypersil phases are well established and referenced in many HPLC methods worldwide. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, we recommend the use of Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • High efficiency and proven reproducibility
  • Exceptionally reliable
  • Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides

Ordering Information:

Other column dimensions including preparative columns are available. Also available in 10μm. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With HPLC
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Hypersil Classical
Packing Material Spherical, Fully Porous Type A Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material PEEK
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.