Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ PREP BDS C18 HPLC Columns

Catalog No. 03252787
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Particle Size:
3 μm
5 μm
10 μm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
62 product options available for selection
Product selection table with 62 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
03-252-787 250 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-772 50 mm 2 mm 3 μm Preparative Column, Standard
03-252-780 50 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-773 100 mm 2 mm 3 μm Preparative Column, Standard
03-252-781 100 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-774 150 mm 2 mm 3 μm Preparative Column, Standard
03-252-782 150 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-775 250 mm 2 mm 3 μm Preparative Column, Standard
03-252-783 250 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-776 50 mm 2 mm 5 μm Preparative Column, Standard
03-252-784 50 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-788 50 mm 10 mm 5 μm Preparative Column, Standard
03-252-789 50 mm 20 mm 5 μm Preparative Column, Standard
03-252-817 50 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-777 100 mm 2 mm 5 μm Preparative Column, Standard
03-252-785 100 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-790 100 mm 10 mm 5 μm Preparative Column, Standard
03-252-791 100 mm 20 mm 5 μm Preparative Column, Standard
03-252-818 100 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-778 150 mm 2 mm 5 μm Preparative Column, Standard
03-252-786 150 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-792 150 mm 10 mm 5 μm Preparative Column, Standard
03-252-793 150 mm 20 mm 5 μm Preparative Column, Standard
03-252-819 150 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-794 150 mm 30 mm 5 μm Preparative Column, Standard
03-252-820 150 mm 30 mm 5 μm Preparative Column, Xtended Life
03-252-795 150 mm 50 mm 5 μm Preparative Column, Standard
03-252-821 150 mm 50 mm 5 μm Preparative Column, Xtended Life
03-252-779 250 mm 2 mm 5 μm Preparative Column, Standard
03-252-796 250 mm 10 mm 5 μm Preparative Column, Standard
03-252-797 250 mm 20 mm 5 μm Preparative Column, Standard
03-252-822 250 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-798 250 mm 30 mm 5 μm Preparative Column, Standard
03-252-823 250 mm 30 mm 5 μm Preparative Column, Xtended Life
03-252-799 250 mm 50 mm 5 μm Preparative Column, Standard
03-252-824 250 mm 50 mm 5 μm Preparative Column, Xtended Life
03-252-812 8 mm 10 mm 10 μm Guard Column
03-252-813 20 mm 10 mm 10 μm Guard Column
03-252-815 30 mm 10 mm 10 μm Guard 1/16 in.
03-252-833 30 mm 10 mm 10 μm Guard 1/8 in.
03-252-816 30 mm 20 mm 10 μm Guard 1/16 in.
03-252-834 30 mm 20 mm 10 μm Guard 1/8 in.
03-252-800 50 mm 10 mm 10 μm Preparative Column, Standard
03-252-801 50 mm 20 mm 10 μm Preparative Column, Standard
03-252-825 50 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-802 100 mm 10 mm 10 μm Preparative Column, Standard
03-252-803 100 mm 20 mm 10 μm Preparative Column, Standard
03-252-826 100 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-804 150 mm 10 mm 10 μm Preparative Column, Standard
03-252-805 150 mm 20 mm 10 μm Preparative Column, Standard
03-252-827 150 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-806 150 mm 30 mm 10 μm Preparative Column, Standard
03-252-828 150 mm 30 mm 10 μm Preparative Column, Xtended Life
03-252-807 150 mm 50 mm 10 μm Preparative Column, Standard
03-252-829 150 mm 50 mm 10 μm Preparative Column, Xtended Life
03-252-808 250 mm 10 mm 10 μm Preparative Column, Standard
03-252-809 250 mm 20 mm 10 μm Preparative Column, Standard
03-252-830 250 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-810 250 mm 30 mm 10 μm Preparative Column, Standard
03-252-831 250 mm 30 mm 10 μm Preparative Column, Xtended Life
03-252-811 250 mm 50 mm 10 μm Preparative Column, Standard
03-252-832 250 mm 50 mm 10 μm Preparative Column, Xtended Life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 62 options available.
62 options
Catalog No. 03-252-787 Supplier Thermo Scientific™ Supplier No. 40005254630
Add to Cart
Add to Cart

Scale up with Hypersil PREP C18 BDS preparative LC columns for routine applications and C18 retention with base deactivation for reduced silanol activity.

Easily scale up your analytical method using Thermo Scientific™ Hypersil™ PREP BDS C18 reversed phase preparative HPLC Columns. Our prep columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These endcapped, silica-based columns offer C18 retention with base deactivation for reduced silanol activity and are an excellent choices for routine applications which require development from analytical to preparative LC scale.

Excellent Choice for Routine Applications

  • C18 (USP L1) selectivity.
  • Base deactivated silica.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 145 Å
Surface Area 185 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.