Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ PREP BDS C8 HPLC Columns

Catalog No. 03252835
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Particle Size:
3 μm
5 μm
10 μm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
62 product options available for selection
Product selection table with 62 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
03-252-835 50 mm 2 mm 3 μm Preparative Column, Standard
03-252-843 50 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-836 100 mm 2 mm 3 μm Preparative Column, Standard
03-252-844 100 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-837 150 mm 2 mm 3 μm Preparative Column, Standard
03-252-845 150 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-838 250 mm 2 mm 3 μm Preparative Column, Standard
03-252-846 250 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-839 50 mm 2 mm 5 μm Preparative Column, Standard
03-252-847 50 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-851 50 mm 10 mm 5 μm Preparative Column, Standard
03-252-852 50 mm 20 mm 5 μm Preparative Column, Standard
03-252-880 50 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-840 100 mm 2 mm 5 μm Preparative Column, Standard
03-252-848 100 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-853 100 mm 10 mm 5 μm Preparative Column, Standard
03-252-854 100 mm 20 mm 5 μm Preparative Column, Standard
03-252-881 100 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-841 150 mm 2 mm 5 μm Preparative Column, Standard
03-252-849 150 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-855 150 mm 10 mm 5 μm Preparative Column, Standard
03-252-856 150 mm 20 mm 5 μm Preparative Column, Standard
03-252-882 150 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-857 150 mm 30 mm 5 μm Preparative Column, Standard
03-252-883 150 mm 30 mm 5 μm Preparative Column, Xtended Life
03-252-858 150 mm 50 mm 5 μm Preparative Column, Standard
03-252-884 150 mm 50 mm 5 μm Preparative Column, Xtended Life
03-252-842 250 mm 2 mm 5 μm Preparative Column, Standard
03-252-850 250 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-859 250 mm 10 mm 5 μm Preparative Column, Standard
03-252-860 250 mm 20 mm 5 μm Preparative Column, Standard
03-252-885 250 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-861 250 mm 30 mm 5 μm Preparative Column, Standard
03-252-886 250 mm 30 mm 5 μm Preparative Column, Xtended Life
03-252-862 250 mm 50 mm 5 μm Preparative Column, Standard
03-252-887 250 mm 50 mm 5 μm Preparative Column, Xtended Life
03-252-875 8 mm 10 mm 10 μm Guard Column
03-252-876 20 mm 10 mm 10 μm Guard Column
03-252-878 30 mm 10 mm 10 μm Guard 1/16 in.
03-252-896 30 mm 10 mm 10 μm Guard 1/8 in.
03-252-879 30 mm 20 mm 10 μm Guard 1/16 in.
03-252-897 30 mm 20 mm 10 μm Guard 1/8 in.
03-252-863 50 mm 10 mm 10 μm Preparative Column, Standard
03-252-864 50 mm 20 mm 10 μm Preparative Column, Standard
03-252-888 50 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-865 100 mm 10 mm 10 μm Preparative Column, Standard
03-252-866 100 mm 20 mm 10 μm Preparative Column, Standard
03-252-889 100 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-867 150 mm 10 mm 10 μm Preparative Column, Standard
03-252-868 150 mm 20 mm 10 μm Preparative Column, Standard
03-252-890 150 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-869 150 mm 30 mm 10 μm Preparative Column, Standard
03-252-891 150 mm 30 mm 10 μm Preparative Column, Xtended Life
03-252-870 150 mm 50 mm 10 μm Preparative Column, Standard
03-252-892 150 mm 50 mm 10 μm Preparative Column, Xtended Life
03-252-871 250 mm 10 mm 10 μm Preparative Column, Standard
03-252-872 250 mm 20 mm 10 μm Preparative Column, Standard
03-252-893 250 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-873 250 mm 30 mm 10 μm Preparative Column, Standard
03-252-894 250 mm 30 mm 10 μm Preparative Column, Xtended Life
03-252-874 250 mm 50 mm 10 μm Preparative Column, Standard
03-252-895 250 mm 50 mm 10 μm Preparative Column, Xtended Life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 62 options available.
62 options
Catalog No. 03-252-835 Supplier Thermo Scientific™ Supplier No. 40103052130
Add to Cart
Add to Cart

Scale up to prep LC using Hypersil PREP C8 BDS HPLC columns which offers selectivity similar to C18 but with reduced retention in analytical and preparative scale.

Scale up from analytical to a preparative LC method with Thermo Scientific™ Hypersil™ PREP BDS C8 reversed phase preparative HPLC column. Our columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. With similar selectivity to C18 columns and predictable elution order, C8 columns with base deactivation for reduced silanol activity are ideal for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations.

Similar selectivity, less retention than C18 columns

  • Successful retention and separation of moderately hydrophobic analytes.
  • Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns.
  • Base deactivated silica.
  • C8 (USP L7) selectivity.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Faster separations

  • Higher analytical throughput compared to C18 alkyl chain chemistry.
  • Quicker compound elution due to reduced hydrophobic interactions.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 2 mm
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 145 Å
Surface Area 185 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 7%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.