Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ PREP BDS Phenyl HPLC Columns

Catalog No. 03253089
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Column Format
03-253-089 150 mm 50 mm Preparative Column, Xtended Life
03-253-680 8 mm 10 mm Guard Column
03-253-681 20 mm 10 mm Guard Column
03-253-683 30 mm 10 mm Guard 1/16 in.
03-253-093 30 mm 10 mm Guard 1/8 in.
03-253-684 30 mm 20 mm Guard 1/16 in.
03-253-094 30 mm 20 mm Guard 1/8 in.
03-253-660 50 mm 2 mm Preparative Column, Standard
03-253-664 50 mm 4.6 mm Preparative Column, Standard
03-253-668 50 mm 10 mm Preparative Column, Standard
03-253-669 50 mm 20 mm Preparative Column, Standard
03-253-685 50 mm 25 mm Preparative Column, Xtended Life
03-253-661 100 mm 2 mm Preparative Column, Standard
03-253-665 100 mm 4.6 mm Preparative Column, Standard
03-253-670 100 mm 10 mm Preparative Column, Standard
03-253-671 100 mm 20 mm Preparative Column, Standard
03-253-086 100 mm 25 mm Preparative Column, Xtended Life
03-253-662 150 mm 2 mm Preparative Column, Standard
03-253-666 150 mm 4.6 mm Preparative Column, Standard
03-253-672 150 mm 10 mm Preparative Column, Standard
03-253-673 150 mm 20 mm Preparative Column, Standard
03-253-087 150 mm 25 mm Preparative Column, Xtended Life
03-253-674 150 mm 30 mm Preparative Column, Standard
03-253-088 150 mm 30 mm Preparative Column, Xtended Life
03-253-675 150 mm 50 mm Preparative Column, Standard
03-253-663 250 mm 2 mm Preparative Column, Standard
03-253-667 250 mm 4.6 mm Preparative Column, Standard
03-253-676 250 mm 10 mm Preparative Column, Standard
03-253-677 250 mm 20 mm Preparative Column, Standard
03-253-090 250 mm 25 mm Preparative Column, Xtended Life
03-253-678 250 mm 30 mm Preparative Column, Standard
03-253-091 250 mm 30 mm Preparative Column, Xtended Life
03-253-679 250 mm 50 mm Preparative Column, Standard
03-253-092 250 mm 50 mm Preparative Column, Xtended Life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
Catalog No. 03-253-089 Supplier Thermo Scientific™ Supplier No. 40505159570XL
Add to Cart
Add to Cart
Request a Quote

Achieve unique selectivity for aromatic and slightly polar compounds with a base-deactivated Hypersil PREP Phenyl BDS prep LC column, suitable for USP L11 applications.

Maintain retention for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil™ PREP BDS Phenyl reversed phase preparative HPLC columns as you scale up your method. The stationary phase is base deactivated for reduced silanol activity and has moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Unique Selectivity

  • Enhanced selectivity for aromatic and moderately polar analytes.
  • Base deactivated silica.
  • Selectivity complementary to that provided by alkyl chain phases.
  • Moderate hydrophobicity compared to C18.
  • Phenyl (USP L11) selectivity.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Xtended Life
Diameter (Metric) 50 mm
Length (Metric) 150 mm
Max. Pressure 2000 psi (140 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 145 Å
Surface Area 185 m²/g
Temperature 60°C
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.