Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ PREP HS C8 HPLC Columns

Catalog No. 03253001
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Particle Size:
3 μm
5 μm
10 μm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
62 product options available for selection
Product selection table with 62 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
03-253-001 150 mm 2 mm 3 μm Preparative Column, Standard
03-252-999 50 mm 2 mm 3 μm Preparative Column, Standard
03-253-007 50 mm 4.6 mm 3 μm Preparative Column, Standard
03-253-000 100 mm 2 mm 3 μm Preparative Column, Standard
03-253-008 100 mm 4.6 mm 3 μm Preparative Column, Standard
03-253-009 150 mm 4.6 mm 3 μm Preparative Column, Standard
03-253-002 250 mm 2 mm 3 μm Preparative Column, Standard
03-253-010 250 mm 4.6 mm 3 μm Preparative Column, Standard
03-253-003 50 mm 2 mm 5 μm Preparative Column, Standard
03-253-011 50 mm 4.6 mm 5 μm Preparative Column, Standard
03-253-015 50 mm 10 mm 5 μm Preparative Column, Standard
03-253-016 50 mm 20 mm 5 μm Preparative Column, Standard
03-253-044 50 mm 25 mm 5 μm Preparative Column, Xtended Life
03-253-004 100 mm 2 mm 5 μm Preparative Column, Standard
03-253-012 100 mm 4.6 mm 5 μm Preparative Column, Standard
03-253-017 100 mm 10 mm 5 μm Preparative Column, Standard
03-253-018 100 mm 20 mm 5 μm Preparative Column, Standard
03-253-045 100 mm 25 mm 5 μm Preparative Column, Xtended Life
03-253-005 150 mm 2 mm 5 μm Preparative Column, Standard
03-253-013 150 mm 4.6 mm 5 μm Preparative Column, Standard
03-253-019 150 mm 10 mm 5 μm Preparative Column, Standard
03-253-020 150 mm 20 mm 5 μm Preparative Column, Standard
03-253-046 150 mm 25 mm 5 μm Preparative Column, Xtended Life
03-253-021 150 mm 30 mm 5 μm Preparative Column, Standard
03-253-047 150 mm 30 mm 5 μm Preparative Column, Xtended Life
03-253-022 150 mm 50 mm 5 μm Preparative Column, Standard
03-253-048 150 mm 50 mm 5 μm Preparative Column, Xtended Life
03-253-006 250 mm 2 mm 5 μm Preparative Column, Standard
03-253-014 250 mm 4.6 mm 5 μm Preparative Column, Standard
03-253-023 250 mm 10 mm 5 μm Preparative Column, Standard
03-253-024 250 mm 20 mm 5 μm Preparative Column, Standard
03-253-049 250 mm 25 mm 5 μm Preparative Column, Xtended Life
03-253-025 250 mm 30 mm 5 μm Preparative Column, Standard
03-253-050 250 mm 30 mm 5 μm Preparative Column, Xtended Life
03-253-026 250 mm 50 mm 5 μm Preparative Column, Standard
03-253-051 250 mm 50 mm 5 μm Preparative Column, Xtended Life
03-253-039 8 mm 10 mm 10 μm Guard Column
03-253-040 20 mm 10 mm 10 μm Guard Column
03-253-042 30 mm 10 mm 10 μm Guard 1/16 in.
03-253-060 30 mm 10 mm 10 μm Guard 1/8 in.
03-253-043 30 mm 20 mm 10 μm Guard 1/16 in.
03-253-061 30 mm 20 mm 10 μm Guard 1/8 in.
03-253-027 50 mm 10 mm 10 μm Preparative Column, Standard
03-253-028 50 mm 20 mm 10 μm Preparative Column, Standard
03-253-052 50 mm 25 mm 10 μm Preparative Column, Xtended Life
03-253-029 100 mm 10 mm 10 μm Preparative Column, Standard
03-253-030 100 mm 20 mm 10 μm Preparative Column, Standard
03-253-053 100 mm 25 mm 10 μm Preparative Column, Xtended Life
03-253-031 150 mm 10 mm 10 μm Preparative Column, Standard
03-253-032 150 mm 20 mm 10 μm Preparative Column, Standard
03-253-054 150 mm 25 mm 10 μm Preparative Column, Xtended Life
03-253-033 150 mm 30 mm 10 μm Preparative Column, Standard
03-253-055 150 mm 30 mm 10 μm Preparative Column, Xtended Life
03-253-034 150 mm 50 mm 10 μm Preparative Column, Standard
03-253-056 150 mm 50 mm 10 μm Preparative Column, Xtended Life
03-253-035 250 mm 10 mm 10 μm Preparative Column, Standard
03-253-036 250 mm 20 mm 10 μm Preparative Column, Standard
03-253-057 250 mm 25 mm 10 μm Preparative Column, Xtended Life
03-253-037 250 mm 30 mm 10 μm Preparative Column, Standard
03-253-058 250 mm 30 mm 10 μm Preparative Column, Xtended Life
03-253-038 250 mm 50 mm 10 μm Preparative Column, Standard
03-253-059 250 mm 50 mm 10 μm Preparative Column, Xtended Life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 62 options available.
62 options
Catalog No. 03-253-001 Supplier Thermo Scientific™ Supplier No. 41103152130
Add to Cart
Add to Cart

Use these preparative columns for scale-up purification with high phase loading. They are suitable for all USP-L7 applications.

Get maximum loading for your scale up from analytical to a prep LC method with Thermo Scientific™ Hypersil™ PREP HS C8 reversed phase preparative HPLC column. With similar selectivity to C18 columns and predictable elution order, C8 columns are ideal for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations. By providing high surface area particles with a 100Å pore size, and a variety of dimensions including an option for XtendedLife hardware, which improves column lifetime by maintaining a uniform packed bed.

Similar selectivity, less retention than C18 columns

  • Successful retention and separation of moderately hydrophobic analytes.
  • Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns.
  • C8 (USP L7) selectivity - high surface area particle with 100Å pore size.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Faster separations

  • Higher analytical throughput compared to C18 alkyl chain chemistry.
  • Quicker compound elution due to reduced hydrophobic interactions.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 2 mm
Length (Metric) 150 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 350 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 7%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.