Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ PREP HS Phenyl HPLC Columns

Catalog No. 03253715
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Xtended Life
Preparative column, Standard
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Column Format
03-253-715 50 mm 4.6 mm Preparative column, Standard
03-253-731 8 mm 10 mm Guard Column
03-253-732 20 mm 10 mm Guard Column
03-253-734 30 mm 10 mm Guard 1/16 in.
03-253-744 30 mm 10 mm Guard 1/8 in.
03-253-735 30 mm 20 mm Guard 1/16 in.
03-253-745 30 mm 20 mm Guard 1/8 in.
03-253-711 50 mm 2 mm Preparative column, Standard
03-253-719 50 mm 10 mm Preparative column, Standard
03-253-720 50 mm 20 mm Preparative column, Standard
03-253-736 50 mm 25 mm Preparative Column, Xtended Life
03-253-712 100 mm 2 mm Preparative column, Standard
03-253-716 100 mm 4.6 mm Preparative column, Standard
03-253-721 100 mm 10 mm Preparative column, Standard
03-253-722 100 mm 20 mm Preparative column, Standard
03-253-737 100 mm 25 mm Preparative Column, Xtended Life
03-253-713 150 mm 2 mm Preparative column, Standard
03-253-717 150 mm 4.6 mm Preparative column, Standard
03-253-723 150 mm 10 mm Preparative column, Standard
03-253-724 150 mm 20 mm Preparative column, Standard
03-253-738 150 mm 25 mm Preparative Column, Xtended Life
03-253-725 150 mm 30 mm Preparative column, Standard
03-253-739 150 mm 30 mm Preparative Column, Xtended Life
03-253-726 150 mm 50 mm Preparative column, Standard
03-253-740 150 mm 50 mm Preparative Column, Xtended Life
03-253-714 250 mm 2 mm Preparative column, Standard
03-253-718 250 mm 4.6 mm Preparative column, Standard
03-253-727 250 mm 10 mm Preparative column, Standard
03-253-728 250 mm 20 mm Preparative column, Standard
03-253-741 250 mm 25 mm Preparative Column, Xtended Life
03-253-729 250 mm 30 mm Preparative column, Standard
03-253-742 250 mm 30 mm Preparative Column, Xtended Life
03-253-730 250 mm 50 mm Preparative column, Standard
03-253-743 250 mm 50 mm Preparative Column, Xtended Life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
Catalog No. 03-253-715 Supplier Thermo Scientific™ Supplier No. 41505054630
Add to Cart
Add to Cart

Achieve unique selectivity for aromatic and slightly polar compounds with high surface area Hypersil PREP HS Phenyl prep LC columns for USP L11 applications.

Obtain maximum retention and loading of aromatic and moderately polar compounds with Thermo Scientific™ Hypersil™ PREP HS Phenyl reversed phase preparative HPLC columns as you scale up your method. A high surface area particle with a 100Å pore size and a phenyl bonded phase gives the stationary phase moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity perfect for small molecule and drug purification needs.

Unique Selectivity

  • Enhanced selectivity for aromatic and moderately polar analytes.
  • Selectivity complementary to that provided by alkyl chain phases.
  • Moderate hydrophobicity compared to C18.
  • Phenyl (USP L11) selectivity - high surface area particle with 100Å pore size.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative column, Standard
Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 350 m²/g
Temperature 60°C
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 9%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.