Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ PREP HS Si HPLC Columns

Catalog No. 03253069
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Column Format
03-253-069 250 mm 4.6 mm Preparative Column, Standard
03-253-082 8 mm 10 mm Guard Column
03-253-083 20 mm 10 mm Guard Column
03-253-085 30 mm 10 mm Guard 1/16 in.
03-253-709 30 mm 10 mm Guard 1/8 in.
03-253-700 30 mm 20 mm Guard 1/16 in.
03-253-710 30 mm 20 mm Guard 1/8 in.
03-253-062 50 mm 2 mm Preparative Column, Standard
03-253-066 50 mm 4.6 mm Preparative Column, Standard
03-253-070 50 mm 10 mm Preparative Column, Standard
03-253-071 50 mm 20 mm Preparative Column, Standard
03-253-701 50 mm 25 mm Preparative Column, Xtended Life
03-253-063 100 mm 2 mm Preparative Column, Standard
03-253-067 100 mm 4.6 mm Preparative Column, Standard
03-253-072 100 mm 10 mm Preparative Column, Standard
03-253-073 100 mm 20 mm Preparative Column, Standard
03-253-702 100 mm 25 mm Preparative Column, Xtended Life
03-253-064 150 mm 2 mm Preparative Column, Standard
03-253-068 150 mm 4.6 mm Preparative Column, Standard
03-253-074 150 mm 10 mm Preparative Column, Standard
03-253-075 150 mm 20 mm Preparative Column, Standard
03-253-703 150 mm 25 mm Preparative Column, Xtended Life
03-253-076 150 mm 30 mm Preparative Column, Standard
03-253-704 150 mm 30 mm Preparative Column, Xtended Life
03-253-077 150 mm 50 mm Preparative Column, Standard
03-253-705 150 mm 50 mm Preparative Column, Xtended Life
03-253-065 250 mm 2 mm Preparative Column, Standard
03-253-078 250 mm 10 mm Preparative Column, Standard
03-253-079 250 mm 20 mm Preparative Column, Standard
03-253-706 250 mm 25 mm Preparative Column, Xtended Life
03-253-080 250 mm 30 mm Preparative Column, Standard
03-253-707 250 mm 30 mm Preparative Column, Xtended Life
03-253-081 250 mm 50 mm Preparative Column, Standard
03-253-708 250 mm 50 mm Preparative Column, Xtended Life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
Catalog No. 03-253-069 Supplier Thermo Scientific™ Supplier No. 41405254630
Add to Cart
Add to Cart

Separate nonpolar and moderately polar compounds with high loading capacity Hypersil PREP HS Si, fully scalable from analytical to prep for USP-L3 applications.

Easily scale up your analytical method and achieve maximum retention and loading using Thermo Scientific™ Hypersil™ PREP HS Si preparative HPLC columns. Packed with a bare silica, the high surface area particles with a 100Å pore size are made for normal phase chromatography of nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Normal phase chromatography

  • Silica to separate nonpolar and moderately polar organic compounds.
  • USP L3 - high surface area particle with 100Å pore size.
  • pH stable from 2 to .7
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 7
Pore Size 100 Å
Surface Area 350 m²/g
Temperature 60°C
USP Type L3
Stationary Phase Silica
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 0%
Column Type Mixed Mode
Endcapped No
Phase Normal Phase and HILIC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.