Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- HPLC Columns and Cartridges
- HPLC Columns
- Thermo Scientific™ Hypersil™ PREP ODS C18 HPLC Columns
Thermo Scientific™ Hypersil™ PREP ODS C18 HPLC Columns
Catalog No. 03253538| Catalog No. | Length (Metric) | Diameter (Metric) | Particle Size | Column Format |
|---|---|---|---|---|
| 03-253-538 | 250 mm | 50 mm | 10 μm | Preparative Column, Standard |
| 03-252-898 | 50 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 03-252-906 | 50 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 03-252-899 | 100 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 03-252-907 | 100 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 03-252-900 | 150 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 03-252-908 | 150 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 03-252-901 | 250 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 03-252-909 | 250 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 03-252-902 | 50 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 03-252-910 | 50 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 03-252-914 | 50 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 03-252-915 | 50 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 03-253-544 | 50 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 03-252-903 | 100 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 03-252-911 | 100 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 03-252-916 | 100 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 03-252-917 | 100 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 03-253-545 | 100 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 03-252-904 | 150 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 03-252-912 | 150 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 03-252-918 | 150 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 03-252-919 | 150 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 03-253-546 | 150 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 03-252-920 | 150 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 03-253-547 | 150 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 03-252-921 | 150 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 03-253-548 | 150 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 03-252-905 | 250 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 03-252-913 | 250 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 03-252-922 | 250 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 03-252-923 | 250 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 03-253-549 | 250 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 03-252-924 | 250 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 03-253-550 | 250 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 03-252-925 | 250 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 03-253-551 | 250 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 03-253-539 | 8 mm | 10 mm | 10 μm | Guard Column |
| 03-253-540 | 20 mm | 10 mm | 10 μm | Guard Column |
| 03-253-542 | 30 mm | 10 mm | 10 μm | Guard 1/16 in. |
| 03-253-560 | 30 mm | 10 mm | 10 μm | Guard 1/8 in. |
| 03-253-543 | 30 mm | 20 mm | 10 μm | Guard 1/16 in. |
| 03-253-561 | 30 mm | 20 mm | 10 μm | Guard 1/8 in. |
| 03-252-926 | 50 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 03-252-927 | 50 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 03-253-552 | 50 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 03-252-928 | 100 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 03-252-929 | 100 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 03-253-553 | 100 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 03-252-930 | 150 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 03-253-095 | 150 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 03-253-554 | 150 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 03-253-096 | 150 mm | 30 mm | 10 μm | Preparative Column, Standard |
| 03-253-555 | 150 mm | 30 mm | 10 μm | Preparative Column, Xtended Life |
| 03-253-097 | 150 mm | 50 mm | 10 μm | Preparative Column, Standard |
| 03-253-556 | 150 mm | 50 mm | 10 μm | Preparative Column, Xtended Life |
| 03-253-098 | 250 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 03-253-099 | 250 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 03-253-557 | 250 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 03-253-537 | 250 mm | 30 mm | 10 μm | Preparative Column, Standard |
| 03-253-558 | 250 mm | 30 mm | 10 μm | Preparative Column, Xtended Life |
| 03-253-559 | 250 mm | 50 mm | 10 μm | Preparative Column, Xtended Life |
Description
Perfect for routine workflows, our Hypersil PREP ODS preparative LC column is a general purpose C18 used in a broad range of USP L1 applications.
Scale up your analytical method using Thermo Scientific™ Hypersil™ PREP ODS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. This C18 column is a general purpose column used in a broad range of applications, perfect for routine workflows.
For Routine Applications
- C18 (USP L1) selectivity.
- pH stable from 2 to 8.
- Maximum temperature of 60°C.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
Specifications
| Column Format | Preparative Column, Standard |
| Diameter (Metric) | 50 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 2000 psi (140 bar) |
| Particle Size | 10 μm |
| pH | 2 to 8 |
| Pore Size | 130 Å |
| Surface Area | 195 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | Spherical, Fully Porous Silica |
| Carbon Load | 10% |
| Column Type | Reversed Phase |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.