Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ PREP ODS C18 HPLC Columns

Catalog No. 03253543
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
25 mm
30 mm
50 mm
Particle Size:
3 μm
5 μm
10 μm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
62 product options available for selection
Product selection table with 62 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
03-253-543 30 mm 20 mm 10 μm Guard 1/16 in.
03-252-898 50 mm 2 mm 3 μm Preparative Column, Standard
03-252-906 50 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-899 100 mm 2 mm 3 μm Preparative Column, Standard
03-252-907 100 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-900 150 mm 2 mm 3 μm Preparative Column, Standard
03-252-908 150 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-901 250 mm 2 mm 3 μm Preparative Column, Standard
03-252-909 250 mm 4.6 mm 3 μm Preparative Column, Standard
03-252-902 50 mm 2 mm 5 μm Preparative Column, Standard
03-252-910 50 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-914 50 mm 10 mm 5 μm Preparative Column, Standard
03-252-915 50 mm 20 mm 5 μm Preparative Column, Standard
03-253-544 50 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-903 100 mm 2 mm 5 μm Preparative Column, Standard
03-252-911 100 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-916 100 mm 10 mm 5 μm Preparative Column, Standard
03-252-917 100 mm 20 mm 5 μm Preparative Column, Standard
03-253-545 100 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-904 150 mm 2 mm 5 μm Preparative Column, Standard
03-252-912 150 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-918 150 mm 10 mm 5 μm Preparative Column, Standard
03-252-919 150 mm 20 mm 5 μm Preparative Column, Standard
03-253-546 150 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-920 150 mm 30 mm 5 μm Preparative Column, Standard
03-253-547 150 mm 30 mm 5 μm Preparative Column, Xtended Life
03-252-921 150 mm 50 mm 5 μm Preparative Column, Standard
03-253-548 150 mm 50 mm 5 μm Preparative Column, Xtended Life
03-252-905 250 mm 2 mm 5 μm Preparative Column, Standard
03-252-913 250 mm 4.6 mm 5 μm Preparative Column, Standard
03-252-922 250 mm 10 mm 5 μm Preparative Column, Standard
03-252-923 250 mm 20 mm 5 μm Preparative Column, Standard
03-253-549 250 mm 25 mm 5 μm Preparative Column, Xtended Life
03-252-924 250 mm 30 mm 5 μm Preparative Column, Standard
03-253-550 250 mm 30 mm 5 μm Preparative Column, Xtended Life
03-252-925 250 mm 50 mm 5 μm Preparative Column, Standard
03-253-551 250 mm 50 mm 5 μm Preparative Column, Xtended Life
03-253-539 8 mm 10 mm 10 μm Guard Column
03-253-540 20 mm 10 mm 10 μm Guard Column
03-253-542 30 mm 10 mm 10 μm Guard 1/16 in.
03-253-560 30 mm 10 mm 10 μm Guard 1/8 in.
03-253-561 30 mm 20 mm 10 μm Guard 1/8 in.
03-252-926 50 mm 10 mm 10 μm Preparative Column, Standard
03-252-927 50 mm 20 mm 10 μm Preparative Column, Standard
03-253-552 50 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-928 100 mm 10 mm 10 μm Preparative Column, Standard
03-252-929 100 mm 20 mm 10 μm Preparative Column, Standard
03-253-553 100 mm 25 mm 10 μm Preparative Column, Xtended Life
03-252-930 150 mm 10 mm 10 μm Preparative Column, Standard
03-253-095 150 mm 20 mm 10 μm Preparative Column, Standard
03-253-554 150 mm 25 mm 10 μm Preparative Column, Xtended Life
03-253-096 150 mm 30 mm 10 μm Preparative Column, Standard
03-253-555 150 mm 30 mm 10 μm Preparative Column, Xtended Life
03-253-097 150 mm 50 mm 10 μm Preparative Column, Standard
03-253-556 150 mm 50 mm 10 μm Preparative Column, Xtended Life
03-253-098 250 mm 10 mm 10 μm Preparative Column, Standard
03-253-099 250 mm 20 mm 10 μm Preparative Column, Standard
03-253-557 250 mm 25 mm 10 μm Preparative Column, Xtended Life
03-253-537 250 mm 30 mm 10 μm Preparative Column, Standard
03-253-558 250 mm 30 mm 10 μm Preparative Column, Xtended Life
03-253-538 250 mm 50 mm 10 μm Preparative Column, Standard
03-253-559 250 mm 50 mm 10 μm Preparative Column, Xtended Life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 62 options available.
62 options
Catalog No. 03-253-543 Supplier Thermo Scientific™ Supplier No. 40210029323A
Add to Cart
Add to Cart

Perfect for routine workflows, our Hypersil PREP ODS preparative LC column is a general purpose C18 used in a broad range of USP L1 applications.

Scale up your analytical method using Thermo Scientific™ Hypersil™ PREP ODS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. This C18 column is a general purpose column used in a broad range of applications, perfect for routine workflows.

For Routine Applications

  • C18 (USP L1) selectivity.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard 1/16 in.
Diameter (Metric) 20 mm
For Use With Guard Column Requires Use of Preparative Guard Holder, 891-030
Length (Metric) 30 mm
Max. Pressure 2200 psi (152 bar)
Particle Size 10 μm
pH 2 to 8
Pore Size 130 Å
Surface Area 195 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Spherical, Fully Porous Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.