Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ PREP Si HPLC Columns

Catalog No. 03253625
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4.6 mm
10 mm
20 mm
30 mm
50 mm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Column Format
03-253-625 50 mm 2 mm Preparative Column, Standard
03-253-645 8 mm 10 mm Guard Column
03-253-646 20 mm 10 mm Guard Column
03-253-648 30 mm 10 mm Guard 1/16 in.
03-253-658 30 mm 10 mm Guard 1/8 in.
03-253-649 30 mm 20 mm Guard 1/16 in.
03-253-659 30 mm 20 mm Guard 1/8 in.
03-253-629 50 mm 4.6 mm Preparative Column, Standard
03-253-633 50 mm 10 mm Preparative Column, Standard
03-253-634 50 mm 20 mm Preparative Column, Standard
03-253-626 100 mm 2 mm Preparative Column, Standard
03-253-630 100 mm 4.6 mm Preparative Column, Standard
03-253-635 100 mm 10 mm Preparative Column, Standard
03-253-636 100 mm 20 mm Preparative Column, Standard
03-253-627 150 mm 2 mm Preparative Column, Standard
03-253-631 150 mm 4.6 mm Preparative Column, Standard
03-253-637 150 mm 10 mm Preparative Column, Standard
03-253-638 150 mm 20 mm Preparative Column, Standard
03-253-639 150 mm 30 mm Preparative Column, Standard
03-253-640 150 mm 50 mm Preparative Column, Standard
03-253-628 250 mm 2 mm Preparative Column, Standard
03-253-632 250 mm 4.6 mm Preparative Column, Standard
03-253-641 250 mm 10 mm Preparative Column, Standard
03-253-642 250 mm 20 mm Preparative Column, Standard
03-253-643 250 mm 30 mm Preparative Column, Standard
03-253-644 250 mm 50 mm Preparative Column, Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 03-253-625 Supplier Thermo Scientific™ Supplier No. 40405052130
Add to Cart
Add to Cart

Separate nonpolar and moderately polar organic compounds with Hypersil PREP Si prep LC columns for normal phase methods, suitable for USP L3 applications.

Use Thermo Scientific™ Hypersil™ PREP Si preparative HPLC columns to scale up your normal phase chromatography analytical method. The silica chemistry separates nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Normal phase chromatography

  • Silica to separate nonpolar and moderately polar organic compounds.
  • USP L3.
  • pH stable from 2 to 7.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 2 mm
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 7
Pore Size 130 Å
Surface Area 195 m²/g
Temperature 60°C
USP Type L3
Stationary Phase Silica
Packing Material Spherical, Fully Porous Silica
Carbon Load 0%
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.