Learn More
Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3μm Particle Size
Description
Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Highly characterized, tested and validated C18 columns
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| For Use With | LC/MS |
| Length (Metric) | 50 mm |
| Particle Size | 3 μm |
| pH | 1 to 9 |
| Pore Size | 190 Å |
| Surface Area | 200 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | Silica |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.