Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3μm Particle Size

Catalog No. 22103154630
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
3 μm
5 μm
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
22103154630 150 mm 4.6 mm 3 μm
22103052130 50 mm 2.1 mm 3 μm
22103054630 50 mm 4.6 mm 3 μm
22103102130 100 mm 2.1 mm 3 μm
22103104630 100 mm 4.6 mm 3 μm
22103152130 150 mm 2.1 mm 3 μm
22103153030 150 mm 3 mm 3 μm
22105013001 10 mm - 5 μm
22105014001 10 mm - 5 μm
22105032130 30 mm 2.1 mm 5 μm
22105052130 50 mm 2.1 mm 5 μm
22105053030 50 mm 3 mm 5 μm
22105054630 50 mm 4.6 mm 5 μm
22105102130 100 mm 2.1 mm 5 μm
22105104630 100 mm 4.6 mm 5 μm
22105152130 150 mm 2.1 mm 5 μm
22105153030 150 mm 3 mm 5 μm
22105154030 150 mm 4 mm 5 μm
22105154630 150 mm 4.6 mm 5 μm
22105252130 250 mm 2.1 mm 5 μm
22105254030 250 mm 4 mm 5 μm
22105254630 250 mm 4.6 mm 5 μm
22103053030 50 mm 3 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 22103154630 Supplier Thermo Scientific™ Supplier No. 22103154630
Add to Cart
Add to Cart

Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • Highly characterized, tested and validated C18 columns

Ordering Information:

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With LC/MS
Length (Metric) 150 mm
Particle Size 3 μm
pH 1 to 9
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 13%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.