Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IBI Scientific™ Hi/Lo Rocker Rocking Platform Shaker Lab Start-Up Kits
GSA_VA

Kits feature the Belly Dancer platform shaker and a choice of extension platform or tube mat

$2440.00 - $2950.00

Specifications

Rocking Angle 2 to 11°
Load Bearing Capacity (Metric) 9.07 kg
Speed Range 0 to 22 rpm
Temperature Range (Metric) 0°C to 65°C
Load Bearing Capacity (English) 20 lb.
View More Specs

Products 6
Catalog Number Mfr. No. Voltage Includes Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Includes Price Quantity & Availability  
15-453-906
GSA_VA
missing translation for 'viewDocuments'
IBI Scientific™
ROCLS0003
115 V 3 Accessory Platforms
Each for $2,950.00
Only null left
Add to cart
 
15-453-905
missing translation for 'viewDocuments'
IBI Scientific™
ROCLS0002
115 V 2 Accessory Platforms
Each for $2,770.00
Only null left
Add to cart
 
15-453-904
missing translation for 'viewDocuments'
IBI Scientific™
ROCLS0001
115 V 1 Accessory Platform
Each for $2,620.00
Only null left
Add to cart
 
15-453-910
missing translation for 'viewDocuments'
IBI Scientific™
ROCLS0004
220 V 1 Accessory Platform
Each for $2,440.00
Only null left
Add to cart
 
15-453-912
missing translation for 'viewDocuments'
IBI Scientific™
ROCLS0006
220 V 3 Accessory Platforms
Each for $2,680.00
Only null left
Add to cart
 
15-453-911
missing translation for 'viewDocuments'
IBI Scientific™
ROCLS0005
220 V 2 Accessory Platforms
Each for $2,620.00
Only null left
Add to cart
 
Description

Description

  • All kits include either a 115 or 220V Hi/Lor Shaker (ROCAA115S or ROCAA220S) and a choice of a 1, 2 or 3 accessory platforms (ACCRC00P1, ACCRC00P2 or ACCRC00P3)

  • Kit ROCLS0001: 115V Hi/Lo Rocker with 1 accessory platform
  • Kit ROCLS0002: 115V Hi/Lo Rocker with 2 accessory platforms
  • Kit ROCLS0003: 115V Hi/Lo Rocker with 3 accessory platforms
  • Kit ROCLS0004: 220V Hi/Lo Rocker with 1 accessory platform
  • Kit ROCLS0005: 220V Hi/Lo Rocker with 2 accessory platforms
  • Kit ROCLS0006: 220V Hi/Lo Rocker with 3 accessory platforms

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

2 to 11°
0 to 22 rpm
20 lb.
15 in.
38 cm
33.02 cm
7.25 kg
9.07 kg
0°C to 65°C
15.75 in.
40 cm
13.75 in.
16 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.