Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IBI Scientific™ The Belly Dancer™ Orbita Platform Shaker Lab Start-Up Kits

Kits feature the Belly Dancer platform shaker and a choice of extension platform or tube mat

$2964.00 - $3860.00

Specifications

Orbit 1 in.
Speed Range 0 to 100 rpm
Temperature Range (Metric) 0°C to 40°C
Product Type Lab start-up kit
Load Bearing Capacity (English) 20 lb.
View More Specs

Products 6
Catalog Number Mfr. No. Includes Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Includes Voltage Price Quantity & Availability  
15-453-907
View Documents
IBI Scientific™
BDRLS0004
Shaker, 2nd Story Platform 220 V
Each for $3,760.00
Only null left
Add to Cart
 
15-453-902
View Documents
IBI Scientific™
BDRLS0003
Shaker, Tube Mat 115 V
Each for $3,440.00
Only null left
Add to Cart
 
15-453-901
View Documents
IBI Scientific™
BDRLS0002
Shaker, Extension Platform 115 V
Each for $3,840.00
Only null left
Add to Cart
 
15-453-900
View Documents
IBI Scientific™
BDRLS0001
Shaker, 2nd Story Platform 115 V
Each for $3,860.00
Only null left
Add to Cart
 
15-453-908
View Documents
IBI Scientific™
BDRLS0005
Shaker, Extension Platform 220 V
Each for $3,690.00
Only null left
Add to Cart
 
15-453-909
View Documents
IBI Scientific™
BDRLS0006
Shaker, Tube Mat 220 V
Each for $2,964.00
Only null left
Add to Cart
 
Description

Description

  • All kits include either a 115 or 220V Belly Dancer Shaker (BDRAA115S or BDRAA220S) and a choice of a 2nd story platform, a large extension platform, or a 12 X 12 in. tube mat (ACCAA0001, ACCAA0002 or ACCAA0003)

  • Kit BDRLS0001: 115V Belly Dancer Shaker with 2nd story platform
  • Kit BDRLS0002: 115V Belly Dancer Shaker with large extension platform
  • Kit BDRLS0003: 115V Belly Dancer Shaker with tube mat
  • Kit BDRLS0004: 220V Belly Dancer Shaker with 2nd story platform
  • Kit BDRLS0005: 220V Belly Dancer Shaker with large extension platform
  • Kit BDRLS0006: 220V Belly Dancer Shaker with tube mat

Specifications

Specifications

1 in.
0°C to 40°C
20 lb.
50/60 Hz
15 in.
9 in.
12 in.
38 cm
19 lb.
16 lb.
97%, Non-condensing
0 to 100 rpm
Lab start-up kit
32°F to 104°F
Cast Acrylic
38 cm
23 cm
30.4 cm
30.4 cm
8.6 kg
7.2 kg
DC
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.