Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Full-Finger Anti-Impact Grain Leather Gloves
Shop All Impacto Protective Products Products
Click to view available options
Size:
Large
Hand:
Left
Right
Description
- Durable grain leather offers abrasion protection and ensures durability
- Contoured VEP 1/8 in. padding in the palm, fingers, and thumb protects from impact
- Full finger style for protection of the entire hand
- 100% aramid fiber stitching increases the glove's durability
- Elastic gathering at the wrist helps to prevent debris from getting inside of the glove
- Safety suede leather cuff with outer seams to ensure user comfort
- Protection from air and power tools in applications such as construction, and maintenance
Specifications
Specifications
Certifications/Compliance (Europe) | EN 388:2003, EN 420:2003+A1:2009 |
Cuff Material | Suede Leather |
Color | Yellow |
Hand | Left |
Latex Free | Yes |
Material | Grain Leather |
Product Type | Anti-impact Gloves |
Size | Large |
For Use With (Application) | Construction, Maintenance |
For Use With (Equipment) | Air/Power Tools |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction