Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Leather Palm Tool Grip Gloves
Shop All Impacto Protective Products Products
Click to view available options
Size:
Large
X-Large
Hand:
Specific
Description
- Protection from vibration, impact, and abrasion
- Grain leather palm is soft and durable
- Fingerless style ensures tactile feedback
- Use for protection from hand tools and power tools
Specifications
Specifications
| Back Material | Nylon Lycra™ |
| Color | Blue, Yellow |
| Hand | Specific |
| Material | Grain Leather |
| Product Type | Tool Gloves |
| Size | Large |
| Finger Style | Fingerless |
| For Use With (Application) | Protection from Hand/Power Tools |
| Glove Cuff Style | Open |
| Series | 501-20 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction